Motion
564065

GRACO INC
564065

Lubrication Pump - Piston, Oil
Mi Item #05243526
MFR #564065
Price$643.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
564065

Lubrication Pump - Piston, Oil
Mi Item #05243526
MFR #564065

Mfr description
564-065 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.88/each

Specifications

Details

  • Application
    In-Plant Machinery
  • Container Type
    Reservoir
  • Includes
    Pump, reservoir and integrated control
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    580 psi
  • Pump Type
    Piston
  • Series
    Thrif-T Luber
  • Type
    Electric
  • Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)