Motion
800M 2/1 A,B SP

HUB CITY INC
800M 2/1 A,B SP

0220-74483 Right Angle Bevel Speed Reducer - Spiral Gear Type, 8 in Cube Housing Reducer Size, Single, 2:1 Ratio, Right & Left Output Direction, Solid Shaft Input, 40 mm, Solid Shaft Output
MI ITEM #05243619
MFR #800M 2/1 A,B SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
800M 2/1 A,B SP

0220-74483 Right Angle Bevel Speed Reducer - Spiral Gear Type, 8 in Cube Housing Reducer Size, Single, 2:1 Ratio, Right & Left Output Direction, Solid Shaft Input, 40 mm, Solid Shaft Output
MI ITEM #05243619
MFR #800M 2/1 A,B SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    (L)311mm x (H)206mm x (W)254mm
  • Housing Height
    206mm
  • Housing Length
    311 mm
  • Housing Width
    254 mm
  • Manufacturer Reducer Size
    8 in Cube Housing
  • Nominal Ratio
    2:1
  • Output Size
    40 mm
  • Ratio
    2:1

Details

  • Bevel Gear Type
    Spiral
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798080390
  • Output Direction
    Right & Left
  • Output Type
    Solid Shaft
  • Reduction
    Single

Overview

Mfr description
0220-74483 REDUCER
  • High Strength Ductile Iron Housings, Alloy Shafts, Heavy Duty Industrial Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought