Motion
800H187

MEGADYNE
800H187

H, 0.5000 in Pitch, 2032 mm Pitch Length, 1.8700 in Width, 160 Teeth, Chloroprene Material
Mi Item #05243896
MFR #800H187
Price$212.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
800H187

H, 0.5000 in Pitch, 2032 mm Pitch Length, 1.8700 in Width, 160 Teeth, Chloroprene Material
Mi Item #05243896
MFR #800H187

Mfr description
800H187 TIMING BELT - H PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.66/each

Specifications

Dimensions

  • Overall Length
    2032 mm
  • Overall Width  
    1.8700 in
  • Pitch
    0.5000 in
  • Pitch Length
    2032 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)