Motion
CDQ2B40-75DMZ-F7BAL3

SMC CORP OF AMERICA
CDQ2B40-75DMZ-F7BAL3

Compact Cylinderinder, CQ2-Z
MI ITEM #05244009
MFR #CDQ2B40-75DMZ-F7BAL3
Price$224.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B40-75DMZ-F7BAL3

Compact Cylinderinder, CQ2-Z
MI ITEM #05244009
MFR #CDQ2B40-75DMZ-F7BAL3

Mfr description
CDQ2B40-75DMZ-F7BAL3 COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.46/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    75 mm

Details

  • Auto-Switch
    Solid State, Water resistant, 2 Wire, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Number Of Auto Switches
    3
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)