1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
NH-B818-30-L
Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, Left Hand Output
MI ITEM #
05244174
MFR #
NH-B818-30-L
Price
$1,554.06
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR NH-B818-30-L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
NH-B818-30-L
Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, Left Hand Output
MI ITEM #
05244174
MFR #
NH-B818-30-L
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,554.06
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
1.7500 in
Input Size
0.6250 in
Ratio
30:1
Details
Input Type
Solid Shaft
Output Direction
Left Hand
Output Type
Solid
Overview
Mfr description
NH-B818-30-L MOTOR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought