Motion
NH8180019.00

GROVE GEAR
NH8180019.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
Mi Item #05244178
MFR #NH8180019.00
Price$1,554.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8180019.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
Mi Item #05244178
MFR #NH8180019.00

Mfr description
NH-B818-30-R REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,554.06/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 1.3800 in
  • Length
    4.4500 in
  • Manufacturer Reducer Size
    B818
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    614 in/lb
  • Nominal Ratio
    30:1
  • Output Size
    1.0000 in
  • Overhung Load
    1200 lbs
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in
  • Shaft Length
    1.7500 in
  • Weight
    17 lbs, 7.71 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.741 hp
  • Horsepower Rating Normal Duty
    0.741 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    NH-B818-30-R
  • Max Input Horsepower
    0.741 hp
  • Mounting Type
    Base
  • Output
    0.569 hp
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    5560.28 N, 1250 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    NH
  • Style
    Solid Input Shaft
  • Torque Rating (in-lb)
    614 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)