Motion
L0305-130
L0305-130 SYNXTREME FG-2 PERMA NOVA
Mi Item #05244235
MFR #L0305-130
Price$168.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0305-130 SYNXTREME FG-2 PERMA NOVA
Mi Item #05244235
MFR #L0305-130

Mfr description
P0305-130 SYNXTREME FG-2 PERMA NOVA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.77/each

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Base Type
    Synthetic PAO
  • Certification
    NSF H1
  • Composition
    Petroleum-Based Fluid
  • Flammability
    Flammable
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -45 °F
  • NSF Rating
    H1
  • Operating Temperature Range
    -45 to 450 °F
  • Product Types
    Food Grade Synthetic Machinery Grease
  • Series
    SynXtreme FG
  • Temperature Range
    -45 to 450 °F
  • Type
    Oil
  • Working Temperature
    -45 to 450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)