Motion
MLGPL32-175-F

SMC CORP OF AMERICA
MLGPL32-175-F

Heavy Duty Compact Guide Cylinder - Single Rod, 32 mm Bore, 175 mm Stroke Length
Mi Item #05244408
MFR #MLGPL32-175-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGPL32-175-F

Heavy Duty Compact Guide Cylinder - Single Rod, 32 mm Bore, 175 mm Stroke Length
Mi Item #05244408
MFR #MLGPL32-175-F

Mfr description
MLGPL32-175-F CYLINDER, MLGP, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Overall Height
    48 mm
  • Overall Length
    324.5 mm
  • Overall Width
    112 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    422 N
  • Push Force At 100 Psi
    563 N
  • Rod Size
    16 mm
  • Stroke  
    175 mm
  • Unlocking Port Size
    1/8 BSPT

Details

  • Bearings
    Ball Bushing Bearing
  • Cushion Type
    Rubber Bumper
  • Guided Cylinder Type
    Heavy Duty Compact Guide Cylinder
  • Made to Order
    Yes
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Direct
  • Operating Pressure Range
    +0.15 to +1 MPa, +0.2 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)