Overview
Mfr description
NCDQ2D40-100DMZ-M9PWVT317-3G-02N
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Stroke100 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Options IncludedAuto Switch, Magnetized
- Auto-SwitchM9PW - Solid State, 2-color Indication, 3 Wire PNP, Horizontal
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Rod GenderMale
- Number Of Auto Switches2
- Mounting TypeDouble Clevis
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data