Motion
M71-1000-483-BK-KT

BRADY
M71-1000-483-BK-KT

Labels - Polyester Material, 1 in Wide, Black Tape & Clear Overlam
Mi Item #05244419
MFR #M71-1000-483-BK-KT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M71-1000-483-BK-KT

Labels - Polyester Material, 1 in Wide, Black Tape & Clear Overlam
Mi Item #05244419
MFR #M71-1000-483-BK-KT

Mfr description
M71-1000-483-BK-KT 1" B483 BLK & 1" B634
  • Create custom-printed floor labels using your Brady BMP71 label printer!
  • Same durability and performance as Toughstripe® floor marking tape.
  • Easy 3-step process: print label, position on floor, apply overlaminate.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    50 ft
  • Width
    1 in

Details

  • Color
    Black Tape & Clear Overlam
  • Manufacturer Catalog Number
    142142
  • Manufacturer Product Page
  • Material
    Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)