Motion
5LCA-10-M550NGX

GAST MFG
5LCA-10-M550NGX

RECIPROCATING COMPRESSOR
Mi Item #05244425
MFR #5LCA-10-M550NGX
Price$1,627.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
5LCA-10-M550NGX

RECIPROCATING COMPRESSOR
Mi Item #05244425
MFR #5LCA-10-M550NGX

Mfr description
5LCA-10-M550NGX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,627.87/each

Specifications

Details

  • Air Pressure
    50 psi
  • Application
    medical, dental, laboratory, industrial, food & beverage, environmental, dry sprinkler, oil and gas industry, transportation, printing, oem, automation
  • Color
    Grey
  • Maximum Air Flow
    5.85 cfm
  • Sound Level
    75 dB
  • Voltage
    115 V/208-230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)