Motion
4LCB-10-M450X

GAST MFG
4LCB-10-M450X

Air Compressors - Cast Iron, Portable, yes, 50, 115/230, 4.1
Mi Item #05244427
MFR #4LCB-10-M450X
Price$1,574.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
4LCB-10-M450X

Air Compressors - Cast Iron, Portable, yes, 50, 115/230, 4.1
Mi Item #05244427
MFR #4LCB-10-M450X

Mfr description
4LCB-10-M450X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,574.84/each

Specifications

Dimensions

  • Compressor Weight
    33.00 lb

Details

  • Air Pressure
    50 psi
  • Airflow
    4.1 cfm
  • Application
    medical, dental, laboratory, industrial, food & beverage, environmental, dry sprinkler, oil and gas industry, transportation, printing, oem, automation
  • Compressor Material
    Cast Iron
  • Cordless or Corded
    Corded
  • CSA Certified
    Yes
  • ECCN
    EAR99
  • Max Continuous Pressure
    50 psi
  • Max Pressure
    50 psi
  • Maximum Air Flow
    4.1 cfm
  • Number Of Motor Phases
    Single Phase AC
  • Oilless Compressor
    yes
  • Portable Or Stationary
    Portable
  • Sound Level
    75 dB
  • Supply Voltage
    100-120 V
  • Voltage
    115 V/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)