Motion
7LDE-46S-M750X

GAST MFG
7LDE-46S-M750X

RECIPROCATING COMPRESSOR
Mi Item #05244431
MFR #7LDE-46S-M750X
Price$4,056.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
7LDE-46S-M750X

RECIPROCATING COMPRESSOR
Mi Item #05244431
MFR #7LDE-46S-M750X

Mfr description
7LDE-46S-M750X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,056.41/each

Specifications

Details

  • Air Pressure
    50 psi
  • Application
    medical, dental, laboratory, industrial, food & beverage, environmental, dry sprinkler, oil and gas industry, transportation, printing, oem, automation
  • Color
    Grey
  • Maximum Air Flow
    10.5 cfm
  • Sound Level
    81 dB
  • Voltage
    115 V/208-230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)