Motion
1LAA-46S-M100GX

GAST MFG
1LAA-46S-M100GX

Air Compressors - Cast Iron, Portable, yes, 50, 115, 1.51
MI ITEM #05244436
MFR #1LAA-46S-M100GX
List Price$1,377.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
1LAA-46S-M100GX

Air Compressors - Cast Iron, Portable, yes, 50, 115, 1.51
MI ITEM #05244436
MFR #1LAA-46S-M100GX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,377.59/each for your price

Overview

Mfr description
1LAA-46S-M100GX

Specifications

  • Portable Or Stationary
    Portable
  • Airflow
    1.51 cfm
  • Oilless Compressor
    yes
  • Max Pressure
    50 psi
  • Air Pressure
    50 psi
  • Application
    medical, dental, laboratory, industrial, food & beverage, environmental, dry sprinkler, oil and gas industry, transportation, printing, oem, automation
  • Maximum Air Flow
    1.51 cfm
  • Sound Level
    76 dB
  • Number Of Motor Phases
    1 Phase - AC
  • Voltage
    115 V
  • Compressor Weight
    22.50 lb
  • ECCN
    EAR99
  • Compressor Material
    Cast Iron
  • Max Continuous Pressure
    50 psi
  • Supply Voltage
    100-120 V
  • Cordless or Corded
    Corded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text