Motion
8HDM-10-M853

GAST MFG
8HDM-10-M853

RECIPROCATING COMPRESSOR
Mi Item #05244438
MFR #8HDM-10-M853
Price$3,950.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
8HDM-10-M853

RECIPROCATING COMPRESSOR
Mi Item #05244438
MFR #8HDM-10-M853

Mfr description
8HDM-10-M853
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,950.36/each

Specifications

Details

  • Air Pressure
    100 psi
  • Application
    medical, dental, laboratory, industrial, food & beverage, environmental, dry sprinkler, oil and gas industry, transportation, printing, oem, automation
  • Color
    Grey
  • Maximum Air Flow
    11 cfm
  • Sound Level
    65 dB
  • Voltage
    220-240 V/380-440 V, 230 V/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)