Motion
1568X5X4
USA Sealing 1568x Series Male Connector - 1/2-20 MPT x 1/4 in Line/Hose/Tube
MI ITEM #05244529
MFR #1568X5X4
List Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 1568x Series Male Connector - 1/2-20 MPT x 1/4 in Line/Hose/Tube
MI ITEM #05244529
MFR #1568X5X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.70/each for your price

Overview

Mfr description
1568X5X4 FTG,MOLDED COMPRESSION
  • Connectors come fully assembled for your convenience
  • Easy assembly, no special tools or tube preparation necessary.
  • Nylon
  • Leak free performance.

Specifications

  • Adapter Type
    Male Connector
  • End 1 Style
    MPT
  • End 1 Thread
    1/2-20
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    1/4 in
  • Hex Size
    1.063 in
  • Both Ends Style/Type
    MPT X Line/Hose/Tube
  • Description Keyword
    1/2-20 MPT x 1/4 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought