Motion
1562X6
USA Sealing Union Adapters - Nylon
Mi Item #05244530
MFR #1562X6
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Union Adapters - Nylon
Mi Item #05244530
MFR #1562X6

Mfr description
1562X6 FTG,MOLDED COMPRESSION
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.24/each

Specifications

Details

  • Adapter Type
    Union Adapters
  • End 1 Style
    NPTF
  • End 1 Thread
    5/8-20
  • End 2 Thread
    (NPTF) 5/8-20
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)