Overview
Mfr description
1562X5 FTG,MOLDED COMPRESSION
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeUnion Adapters
- End 1 StyleNPTF
- End 1 Thread1/2-20
- End 2 Thread(NPTF) 1/2-20
- Hex Size0.8125 in
- MaterialNylon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data