Motion
1569X8X8
USA Sealing Elbow Adapters - MPT x 1/2 in, Nylon
Mi Item #05244532
MFR #1569X8X8
Price$8.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Elbow Adapters - MPT x 1/2 in, Nylon
Mi Item #05244532
MFR #1569X8X8

Mfr description
1569X8X8 FTG,MOLDED COMPRESSION
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.74/each

Specifications

Dimensions

  • End 2 Size
    1/2 in
  • Inside Diameter
    0.188 in

Details

  • Adapter Type
    Elbow Adapters
  • Description Keyword
    MPT x 1/2 in
  • End 1 Style
    MPT
  • End 1 Thread
    3/4–20
  • End 2 Thread
    Line/Hose/Tube
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)