Motion
PTR-1.50-SS

PCI
PTR-1.50-SS

Flat Cam Follower - PTR-SS Series, 1.5000 in Roller Dia, 1.1300 in Roller Width, 0.6250 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #05244584
MFR #PTR-1.50-SS
Price$317.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-1.50-SS

Flat Cam Follower - PTR-SS Series, 1.5000 in Roller Dia, 1.1300 in Roller Width, 0.6250 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #05244584
MFR #PTR-1.50-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$317.06/each

Specifications

Dimensions

  • Roller Diameter  
    1.5000 in
  • Roller Width  
    1.1300 in
  • Stud Diameter  
    0.6250 in
  • Thread Length
    0.7500 in
  • Thread Size
    5/8-18
  • Weight
    0.56 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1688 lbf
  • Radial Static Load Capacity
    1321 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Seal Type
    Fluorocarbon Lip
  • Series
    PTR-SS
  • UPC_NO
    841946105028

Overview

Mfr description
PTR-1.50-SS PLAIN TRACK ROLLER
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought