Motion
48-32-4485

MILWAUKEE TOOL
48-32-4485

SHOCKWAVE™ 2 in. Impact Torx® T25 Power Bit
Mi Item #05244752
MFR #48-32-4485
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4485

SHOCKWAVE™ 2 in. Impact Torx® T25 Power Bit
Mi Item #05244752
MFR #48-32-4485

Mfr description
48-32-4485 2" POWER BIT TORX T25
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking.
  • Custom Alloy76™ Steel is engineered to extend bit life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.30/each

Specifications

Dimensions

  • Overall Length
    2 in

Details

  • Manufacturer Upc Number
    045242195558
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • UPC_NO
    045242195558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)