Specifications
Details
- ActuationSolenoid Operated
- Body MaterialCast Iron
- Coil Voltage110 V ac
- Maximum Flow Rate34.3 gpm
- Maximum Operating Pressure5075 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)