Motion
CHDQWB63-25DM

SMC CORP OF AMERICA
CHDQWB63-25DM

CH(D)Q, Compact Type, Low Pressure Hydraulic Cylinder, Double Acting, Double Rod
Mi Item #05244873
MFR #CHDQWB63-25DM
Price$215.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CHDQWB63-25DM

CH(D)Q, Compact Type, Low Pressure Hydraulic Cylinder, Double Acting, Double Rod
Mi Item #05244873
MFR #CHDQWB63-25DM

Mfr description
CHDQWB63-25DM CYL, HYDRAULIC
  • Compact hydraulic, double acting double rod cylinder
  • Bore sizes (mm): 20, 32, 40, 50, 63, 80, 100
  • Stroke (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.43/each

Specifications

Dimensions

  • Weight
    1.79 kg

Details

  • Country of Origin
    JP
  • Series
    CH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)