Motion
SYJ712M-5DO-01

SMC CORP OF AMERICA
SYJ712M-5DO-01

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, M Plug, Body Ported Subplate Included, 1/8 in
Mi Item #05244992
MFR #SYJ712M-5DO-01
Price$58.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ712M-5DO-01

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, M Plug, Body Ported Subplate Included, 1/8 in
Mi Item #05244992
MFR #SYJ712M-5DO-01

Mfr description
SYJ712M-5DO-01 VALVE, SOL, BODY PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.74/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Overall Height
    72.9 mm
  • Overall Length
    49.6 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Port Sizes
    1/8 BSPT
  • Subplate Port Size
    0.1250 in

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Electrical Entry
    DIN Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.76 (2 to 3 (A to R)) Cv, 0.77 (1 to 2 (P to A)) Cv
  • Flow Direction
    4-Way
  • Flow Rate
    0.76 Cv
  • For Use With Series
    SYJ700
  • Manifold Port(s)
    0.1250 in
  • Manual Operation Type
    Locking (Slotted)
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.8 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported Subplate Included
  • Port Thread Standard
    BSPT
  • Response Time
    <lt/>30 ms
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    SYJ300-700
  • Set Pressure Range
    21.8 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    2.5 (2 to 3 (A to R)) dm³/(s.bar), 2.8 (1 to 2 (P to A)) dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981
  • Surge Suppressor
    No
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Function
    Spool
  • Valve Series
    SYJ700
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)