Motion
CDUJB8-15D-M9BS

SMC CORP OF AMERICA
CDUJB8-15D-M9BS

Cyl, Free Mount, Dbl Acting
Mi Item #05245000
MFR #CDUJB8-15D-M9BS
Price$86.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJB8-15D-M9BS

Cyl, Free Mount, Dbl Acting
Mi Item #05245000
MFR #CDUJB8-15D-M9BS

Mfr description
CDUJB8-15D-M9BS CYL, FREE MT, DBL
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.17/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Overall Height
    21 mm
  • Overall Length
    47.5 mm
  • Overall Width
    13 mm
  • Port Size
    M3x0.5
  • Pull Force At 100 Psi
    21.44 N
  • Push Force At 100 Psi
    35.18 N
  • Rod Size
    M4x0.7
  • Rod Size / Thread
    M4x0.7 Female ISO
  • Stroke
    15 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Basic
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CUJ
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)