Motion
FFH08 12SAE M

FASTER
FFH08 12SAE M

Flat Face Hydraulic Plug - Steel Body Material, Flat, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 5075 psi PSI, 1/2 in Body Size, Buna-N & Polyurethane Seal
Mi Item #05245072
MFR #FFH08 12SAE M
Price$40.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
FFH08 12SAE M

Flat Face Hydraulic Plug - Steel Body Material, Flat, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 5075 psi PSI, 1/2 in Body Size, Buna-N & Polyurethane Seal
Mi Item #05245072
MFR #FFH08 12SAE M

Mfr description
FFH 08-12SAE M STEEL QUICK RELEASE CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.08/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 16 SAE
  • Body Size
    1/2 in
  • Force-to-Connect
    47.8 lbs
  • Hex
    1.3400 in | 34 mm
  • Hex Size
    1.3400 in | 34 mm
  • Length
    2.9500 in | 75 mm
  • Size
    0.3750 in
  • Weight
    0.72 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20305 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in ORB, 3/4 – 16 SAE Female Thread
  • Flow Rate
    29.06 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Agriculture, Construction, Industrial, Oil & Gas, Marine, Vehicles & Road Machines
  • Material
    Steel
  • Operating Temperature Range
    -13 to 212 °F
  • Seal Material
    Buna-N & Polyurethane
  • Spillage
    0.00030 fl oz (US)
  • Standard Interchange
    ISO 16028
  • Temperature Range
    -13 to 212 °F
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Flat
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)