Motion
A281BSL-X

WATSON GLOVES
A281BSL-X

Leather Double Palm Glove - XL or Size 10, Cowhide Grain Leather, Economy Grade, Unlined, Beige, Yellow
Mi Item #05245312
MFR #A281BSL-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
A281BSL-X

Leather Double Palm Glove - XL or Size 10, Cowhide Grain Leather, Economy Grade, Unlined, Beige, Yellow
Mi Item #05245312
MFR #A281BSL-X

Mfr description
A281BSL-X WGL
  • Foam lining
  • Full-grain cowhide leather
  • Palm patch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    9.5
  • Weight
    0.55

Details

  • Applications
    Construction, Farm & Ranch, General Purpose, Industrial, Yard & Field Work
  • Closure Type
    Safety cuff
  • Color
    Beige, Yellow
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Double Palm
  • Palm Features
    Cowhide
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)