Motion
ZSE40AF-W1-R
ZSE40A(F), Digital Vacuum Sensor, 1 Screen 2 Output with Analog, IP65
Mi Item #05245319
MFR #ZSE40AF-W1-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE40A(F), Digital Vacuum Sensor, 1 Screen 2 Output with Analog, IP65
Mi Item #05245319
MFR #ZSE40AF-W1-R

Mfr description
ZSE40AF-W1-R 2-COLOR HI PRECISION DIG
  • IP65 vacuum sensor with integrated M12 cable, for wet or dry applications
  • Simple 3-step setting for switch outputs
  • 7 displayable units: MPa, Kpa, kgf/cm2, bar, psi, inHg, mmHg
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    40 mm
  • Overall Length
    40.2 mm
  • Overall Width
    30 mm
  • Port 1 Size/Type
    1/8 BSPP
  • Weight
    0.34 lbs

Details

  • Accuracy
    2 %
  • Display
    Unit Switching Function
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Maximum Load Voltage
    28 V
  • Operating Pressure Range
    -14.5 to +14.5 psi
  • Operating Temperature Range
    +23 to +122 °F
  • Piping Type
    Body Ported
  • Signal Response Time
    2.5 ms
  • Standards Met
    CE, CSA/UL, IEC 60204-1, ISO 4414, UL
  • Switch Action
    NPN (2 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)