Motion
537002
Oil Seal - Solid, 1.063 in Shaft Dia., 2.129 in OD, 0.375 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #05245365
MFR #537002
Price$40.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.063 in Shaft Dia., 2.129 in OD, 0.375 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #05245365
MFR #537002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.79/each

Specifications

Dimensions

  • Outside Diameter
    2.129 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    1.063 in
  • Weight
    0.16 lbs

Details

  • Design Type
    KIT
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311186155
  • Solid / Split
    Solid

Overview

Mfr description
537002 SEAL: 1.063X2.125X.375 (KIT/R)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought