Motion
FYTBK 30 TF

SKF
FYTBK 30 TF

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #05245377
MFR #FYTBK 30 TF
Price$306.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTBK 30 TF

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #05245377
MFR #FYTBK 30 TF

Mfr description
FYTBK 30 TFBALL BEARING FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.15/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    116.50 mm
  • Bolt Size
    12.3 mm
  • Bore Diameter  
    30 mm
  • Length Through Bore
    38.1 mm
  • Overall Length Diameter  
    142.5 mm
  • Weight
    1.05 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570818376
  • Max Rpm
    6300 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    19.5 kN
  • Radial Static Load Capacity
    11.2 kN
  • Series
    FYTBK
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570818376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)