Motion
6310-2RS1/C3GMB

SKF
6310-2RS1/C3GMB

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #05245378
MFR #6310-2RS1/C3GMB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6310-2RS1/C3GMB

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #05245378
MFR #6310-2RS1/C3GMB

Mfr description
6310-2RS1/C3GMB BEARING
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, Shell Alvania 3 grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width
    27 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6310-2RS1/C3GMB BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, Shell Alvania 3 grease
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6310-2RS1/C3GMB is a 50 mm bore radial/deep groove ball bearing with 110 mm OD, 27 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    6310-2RS1/C3GMB
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14613 lbf
  • Radial Static Load Capacity
    8543 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570768237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)