Motion
AB-M3
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 3 mm, Shank Thread Size: M3 x 0.5, Non-Lubricated
Mi Item #05245423
MFR #AB-M3
Price$217.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 3 mm, Shank Thread Size: M3 x 0.5, Non-Lubricated
Mi Item #05245423
MFR #AB-M3

Mfr description
AB-M3 METRIC MALE L/H ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.83/each

Specifications

Dimensions

  • Ball Diameter
    0.3120 in
  • Bore Diameter  
    3 mm
  • Head Diameter
    12.5 mm
  • Head Width
    0.1870 in
  • Length To Ball Center
    27 mm
  • Misalignment Angle
    13 º
  • Shank Thread Length  
    15 mm
  • Shank Thread Size
    M3 x 0.5
  • Thread Size
    M3
  • Weight
    0.007 kg

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel-Heat Treated-Protective Coated For Corrosion Resistance
  • Radial Static Load Capacity
    4344 N
  • Rod End Type
    Male
  • Series
    AB
  • Thread Direction
    Left Hand
  • Thread Type
    -6g-LH
  • UPC_NO
    190029000966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)