Overview
Mfr description
1010608 UNIVERSAL INTERMEDIATE BRACKET
- Automatic pass-through bracket allows easy passage of Xenon shuttle for 100% connection to the system
- Can be configured as free floating or locked
- Brackets can be attached to a fitted cable to allow for easy replacement
Specifications
- MaterialStainless Steel
- Series Or System CompXenon
- UPC_NO612230168179
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data