Motion
DI-E400
DI-E400 Ductile Iron Part E Male Adapter x Hose Shank
MI ITEM #05245674
MFR #DI-E400
Price$101.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DI-E400 Ductile Iron Part E Male Adapter x Hose Shank
MI ITEM #05245674
MFR #DI-E400

Mfr description
DI-E400 MALE CAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.91/each

Specifications

Dimensions

  • Size
    4

Details

  • Additional Details
    Maximum Flow Design
  • Manufacturer Upc Number
    822353157329
  • Material
    Ductile Iron
  • Maximum Operating Pressure
    150 psi
  • Product Types
    Ductile Iron Quick-Acting Couplings
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353157329
  • Working Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)