Motion
MFLTB-1/7.5
7-1/2 ft. L 400 lb. Weight Capacity Gray Fall Limiter
Mi Item #05245761
MFR #MFLTB-1/7.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7-1/2 ft. L 400 lb. Weight Capacity Gray Fall Limiter
Mi Item #05245761
MFR #MFLTB-1/7.5

Mfr description
MFLTB-1/7.5 MILLER
  • The first and only retractable designed to tie-back anywhere along the lifeline
  • Cost-effective alternative to tie-back, shock-absorbing lanyards
  • All-in-one design with 7-1/2’ working capacity and anchorage connector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    3/4 in
  • Length
    7-1/2 ft.
  • Line Width Or Diameter
    1 in
  • Weight
    6.1 lb.

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lbs
  • Color
    Gray
  • Housing Material
    Nylon
  • Lanyard End Connection
    5K® Locking Snap Hooks
  • Line Material
    Vectran Core
  • Number Of Legs
    2
  • Standards Met
    OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A&B, CSA Z259.2.2-98
  • Type
    Fall Limiter
  • Unit Connection
    Twin Turbo™ D-Ring Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)