Motion
EP16G
Linear Ball Bearing - EP Series, 16 mm Shaft Diameter, 1.4200 in Overall Length, 770 N Load Capacity, Sealed
Mi Item #05245894
MFR #EP16G
Price$23.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - EP Series, 16 mm Shaft Diameter, 1.4200 in Overall Length, 770 N Load Capacity, Sealed
Mi Item #05245894
MFR #EP16G

Mfr description
EP16G CLOSED POLYMER CAGED BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.89/each

Specifications

Dimensions

  • Overall Length
    1.4200 in
  • Shaft Diameter  
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    770 N
  • Operating Temperature Range
    176 °F
  • Series
    EP
  • Static Load Capacity
    1780 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)