Motion
7L006006
3/8" x 3/8" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #05245909
MFR #7L006006
List Price$66.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" x 3/8" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #05245909
MFR #7L006006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.43/each for your price

Overview

Mfr description
7L006006

Specifications

  • Outside Diameter
    0.8750 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    6-32 x 3/8
  • Series
    Signature
  • Weight
    0.17 lb
  • Bore Diameter
    0.3750 in
  • UPC_NO
    662786015328
  • Material
    Steel
  • Screw Size
    6-32 x 3/8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text