Motion
C6T17FC1G
General Purpose Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
Mi Item #05245928
MFR #C6T17FC1G
Price$831.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
Mi Item #05245928
MFR #C6T17FC1G

Mfr description
110047.00,3/4HP,56C,1800RPM,3PH,TEFC
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Continuous duty cycle design allows maximum operation at the rated power specifications.
  • Class B or F Insulation protects motor for a maximum temperature rating.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$831.92/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.81 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    24.00 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1 Only
  • Description
    General Purpose Motor, 0.75 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 56C Frame, TEFC
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    77 %
  • Harmonization Code
    8501.51.4040
  • Hp
    3/4 hp
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    K
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720007433
  • Maximum Speed
    1725 rpm
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    0.75 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    NEMA 56
  • Spec Sheet
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Type of Bearing
    Ball Bearing
  • UPC_NO
    691720007662
  • Voltage
    230/460 V
  • Volts @ Frequency
    208-230/460@60Hz
  • Warranty
    1 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)