Motion
SAF B22534 HTLC

SKF
SAF B22534 HTLC

Pillow Block Roller Bearing Unit - 5.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #05246003
MFR #SAF B22534 HTLC
Price$12,044.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF B22534 HTLC

Pillow Block Roller Bearing Unit - 5.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #05246003
MFR #SAF B22534 HTLC

Mfr description
SAF B22534 HTLC 3-BARRRIER BREG ASSY.
  • Consists of a sealed SKF Explorer spherical roller bearing, a housing with a 70-90% grease fill, and labyrinth housing seals
  • Cost-effective sealing solution can have a significant impact on bearing service life, as contaminants have to pass through three barriers to reach the bearing: 1st barrier—external housing seal, 2nd barrier—housing grease, 3rd barrier—integral bearing seal
  • Guards against the ingress of contaminants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,044.25/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.0625 in
  • Base Width
    6.7500 in
  • Bolt Hole Diameter
    1.1250 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    5.9375 in
  • Bore Inside Diameter
    5.9375 in
  • Housing Width
    9.5625 in
  • Inside Diameter
    5.9375 in
  • Length
    24.7500 in
  • Max Bolt Hole Spacing
    21.6250 in
  • Min Bolt Hole Spacing
    19.3750 in
  • Overall Width
    9.5625 in
  • Shaft Diameter
    5.9375 in
  • Thread Size
    3/4-10 UNC
  • Weight
    192.91 lbs
  • Width
    9.5625 in, 242.88 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    OSNW 34X5 15/16
  • Additional Details
    SKF Explorer | Two-piece housing | Relubrication hole | Grease fitting
  • Bearing Number
    22234-2CS5K/VT143
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Closure Type
    PosiTrac Plus
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    19.3750 to 21.6250 in
  • Dynamic Load Capacity
    266399 lbf
  • Expansion Type
    Expansion / Non-Expansion
  • Finish/Coating
    Painted
  • Housing Construction
    Split
  • Housing ID
    SAF 534
  • Housing Material
    Cast Iron
  • Housing Type
    Split Pillow Block
  • Includes
    Adapter sleeve, Bearings, Grease fitting, Locating ring, Seals
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    SAF B22534 HTLC
  • Manufacturer Product Page
  • Material
    Cast iron
  • Max Rpm
    500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22234-2CS5K/VT143
  • Replacement End Cap
    EPR 18
  • Replacement Seal
    LOR 140
  • Replacement Thrust Collar
    SR-34-0
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    PosiTrac Plus
  • Seal Type
    PosiTrac Plus
  • Sealing Type
    PosiTrac Plus
  • Self Aligning
    Yes
  • Series
    SAF and SAW
  • Shaft Attachment
    Adapter Sleeve Mount
  • Static Load Capacity
    328221 lbf
  • Suitable For High Temp App
    Yes
  • Type
    Split Housing (Plummer Block)
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316574568123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)