Motion
10115837
V-Gard Hard Hat Visor
Mi Item #05246046
MFR #10115837
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Gard Hard Hat Visor
Mi Item #05246046
MFR #10115837

Mfr description
10115837 CLEAR, PC FLAT NITROMETER
  • Sides of visor are contoured towards the face for a closer fit and improved resistance to impact and splash hazards
  • Maximum UV protection
  • Nitrometer can only be used with V-Gard retractable or standard chin protector
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.78/each

Specifications

Dimensions

  • Impact Resistance
    Impact Resistant
  • Length
    8 in
  • Thickness
    .04 in
  • Width
    17 in

Details

  • Chemical Resistance
    Chemical Resistant
  • Chin Protector Compatibility
    Works With Chin Protector
  • Color
    Clear
  • Earmuff Compatibility
    Fits With Earmuffs
  • Hard Hat Compatibility
    V-Gard Frames & V-Gard Headgear
  • Lens Color
    Transparent
  • Material
    Polycarbonate
  • Product Line
    V-Gard®
  • Type
    Visor
  • UPC_NO
    641817025840
  • UV Protection
    UV Protected
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)