Motion
1040967

SICK INC
1040967

IME18-08BPSZW2K Inductive Proximity Sensor - 8 mm Sensing Range, PNP Switching Function, NO-(NormallyOpen) Output Mode, 1000 Hz Switching Frequency, 200 mA Output Current, M18 x 1 - Threaded Barrel
Mi Item #05246327
MFR #1040967
Price$79.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1040967

IME18-08BPSZW2K Inductive Proximity Sensor - 8 mm Sensing Range, PNP Switching Function, NO-(NormallyOpen) Output Mode, 1000 Hz Switching Frequency, 200 mA Output Current, M18 x 1 - Threaded Barrel
Mi Item #05246327
MFR #1040967

Mfr description
1040967 IME18-08BPSZW2K INDUCTIVE
  • Reliable processes thanks to extended, highly precise sensing ranges enabled through the use of the latest SICK ASIC technology
  • Reduced machine downtime thanks to longer sensor life
  • Enclosure rating: IP 67
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.30/each

Specifications

Dimensions

  • Barrel Size
    M18 x 1 - Threaded Barrel
  • Output Current
    200 mA

Details

  • Cable
    2 Meter Cable
  • Connection
    3-Wire
  • Enclosure Rating
    IP67
  • Features & Benefits
    • Reliable processes thanks to extended, highly precise sensing ranges enabled through the use of the latest SICK ASIC technology • Reduced machine downtime thanks to longer sensor life • Enclosure rating: IP 67 • Temperature range: -25°C to 75°C • Nickel-plated brass housing with plastic sensing face • High level of cost-effectiveness thanks to low acquisition costs • Comprehensive standard product portfolio • Easy to implement customer-specific variants within the standard product portfolio
  • Housing Material
    Nickel Plated Brass
  • Housing Type
    Short Body
  • Input Voltage
    10-30 V dc
  • Mounting Type
    Flush
  • Output Mode
    NO-(NormallyOpen)
  • Product Type
    Inductive Proximity Sensors
  • Sensing Range
    8 mm
  • Switching Frequency
    1000 Hz
  • Switching Function
    PNP
  • Temperature Range
    -13 to +167 F°
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)