Motion
DD1 UJ SOLID X SOLID

LOVEJOY INC
DD1 UJ SOLID X SOLID

68514417002 Pin & Block U-Joint - Double Joint, 0.3800 in OD, 3.5000 in Length, Steel
MI ITEM #05246351
MFR #DD1 UJ SOLID X SOLID
List Price$296.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
DD1 UJ SOLID X SOLID

68514417002 Pin & Block U-Joint - Double Joint, 0.3800 in OD, 3.5000 in Length, Steel
MI ITEM #05246351
MFR #DD1 UJ SOLID X SOLID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$296.71/each for your price

Overview

Mfr description
DD1-UJ-SOLIDXSOLID
  • Designed with two Lovejoy D Type universal joints and a center connecting shaft
  • DD and DDX Type universal joints are tailored to your specific application requirements
  • This configuration compensates for both parallel misalignment and shaft separation
  • Round, hex, splined, or keyway bores are supplied per your requirements
  • Boot retaining grooves are standard. (Boots are available for purchase separately.)
  • Lubrication is required for optimal wear – boots and lubricant extend universal joint life

Specifications

  • Joint Arrangement
    Double Joint
  • Bore Type
    Solid
  • Size Code
    DD-1
  • Max Misalignment Angle
    25 °
  • Static Breaking Torque
    110 in·lb
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Bore Depth
    0.5600 in
  • Joint Diameter
    0.3800 in
  • Overall Length
    3.5000 in
  • Pin Height
    0.8800 in
  • Maximum Bore Size
    0.2500 in
  • Max Rpm
    1750 rpm
  • Keyway Size
    No Keyway
  • Series
    DD
  • Boot Kit Number
    D-1
  • Weight
    0.09 lbs
  • Manufacturer Product Page
  • UPC_NO
    685144170026

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text