Motion
RC100EZCR
Cam & Groove Coupler - 1 in EZ Boss-Lock Female Coupler x 1 in Hose Shank, Straight
MI ITEM #05246441
MFR #RC100EZCR
Your Price$111.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1 in EZ Boss-Lock Female Coupler x 1 in Hose Shank, Straight
MI ITEM #05246441
MFR #RC100EZCR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$111.90/each(List $156.59)

Overview

Mfr description
RC100EZCR CRIMP ADAPTER
  • King Crimp System provides a permanently attached cam and groove fitting when superior coupling retention is required
  • Made of 316 stainless steel
  • When used with King crimp sleeves and ferrules, creates assembly reliability
  • Positive lock handles prevent accidental uncoupling
  • Handles lock automatically when closed
  • Handles offered in forged brass or investment cast stainless steel to meet chemical requirements
  • Only use the crimp style shanks with the crimp style sleeves and ferrules
  • Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturer's products with Dixon products

Specifications

  • Body Material
    316 Stainless Steel
  • Coupling Connection Type
    Coupler x Hose Shank
  • Fitting Shape
    Straight
  • Coupling Size
    1 in
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • End 1 Type
    EZ Boss-Lock Female Coupler
  • End 1 Size
    1 in
  • End 2 Type
    Hose Shank
  • End 2 Size
    1 in
  • Weight
    1.20 lbs
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text