Motion
1045074
Adjustable dispensing screw on this Zep Professional® soap dispenser lets you dispense the right amount of hand cleaner that you need.
Mi Item #05246455
MFR #1045074
Price$130.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable dispensing screw on this Zep Professional® soap dispenser lets you dispense the right amount of hand cleaner that you need.
Mi Item #05246455
MFR #1045074

Mfr description
1045074 HD HAND WALL MNT SYS 1EA
  • Sturdy; Versatile wall mount dispensing system; Stainless steel pumping mechanism reduces corrosion, rust and abrasion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.27/each

Specifications

Dimensions

  • Depth
    11 in
  • Height
    14 in
  • Weight
    3 lbs
  • Width
    4 in

Details

  • Additional Details
    Ultra Durable; Industrial Design. Adjustable volume output delivers the right amount of product everytime. Years of service in the toughest settings.
  • Color Finish
    Black
  • Dispenser Capacity
    1 gal (US)
  • Dispenser Color Finish
    Matte Black
  • Dispenser Type
    Manual
  • Dispensing Action
    Manual
  • Material
    Aluminum and Stainless steel
  • Mounting Style
    Wall mount
  • Product Types
    Hand Soap
  • To Use With
    R04860, R04925, R05160, R05360, R05425
  • UPC_NO
    690858709707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)