Motion
LW310AF

MCR SAFETY
LW310AF

Safety Glasses - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05246457
MFR #LW310AF
Price$8.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
LW310AF

Safety Glasses - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05246457
MFR #LW310AF

Mfr description
LW310AF LAW 3 SOFT NOSE PAD W/FOAM
  • Exclusive Duramass® scratch-resistant lens and anti-fog coating
  • Dielectric design, excellent orbital seal
  • Higher level of protection from side impacts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.54/pr

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.90 lbs

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Non-Metal Frame
  • Frame Temple Color
    Transparent
  • Includes
    Padded Liner
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Logo
    Law
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Law Series 3
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UPC_NO
    766868653214
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)