Motion
LW312AF

MCR SAFETY
LW312AF

Safety Glasses - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05246459
MFR #LW312AF
Price$7.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
LW312AF

Safety Glasses - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05246459
MFR #LW312AF

Mfr description
LW312AF SAFETY GLASSES,ANTI-FOG,GRAY LEN
  • Exclusive Duramass® scratch-resistant lens and anti-fog coating
  • Dielectric design, excellent orbital seal
  • Higher level of protection from side impacts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.42/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Non-Metal Frame
  • Frame Temple Color
    Gray
  • Includes
    Padded Liner
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Logo
    Law
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Law Series 3
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UPC_NO
    766868653252
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)