Overview
Mfr description
TS36/6.7/16 TRIPLE RING SEAL
Specifications
- Width1.6535 in, 42 mm
- Outside Diameter195 mm
- Overall Width42 mm
- MaterialSteel with Silicone Element
- Bore Diameter6.4375 in
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data