Motion
RA108DD
Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID
Mi Item #05246689
MFR #RA108DD
Price$145.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID
Mi Item #05246689
MFR #RA108DD

Mfr description
RA108DD BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.41/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width  
    1.7190 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.1500 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Manufacturer Upc Number
    087796100756
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796100756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)