Motion
CDBQ2B20-20DC-RN

SMC CORP OF AMERICA
CDBQ2B20-20DC-RN

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #05246766
MFR #CDBQ2B20-20DC-RN
Price$67.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2B20-20DC-RN

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #05246766
MFR #CDBQ2B20-20DC-RN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Overall Height
    46.5 mm
  • Overall Length
    79 mm
  • Overall Width
    36 mm
  • Port Size
    M5x0.8
  • Rod Size
    M8x1.25
  • Rod Size / Thread
    M8x1.25 Female ISO
  • Stroke
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    End Lock
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DC-RN
  • Guide Type
    End-Lock
  • Lock Type
    End Lock Cap
  • Locking Position
    End of Stroke
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    CQ2
  • Special Applications
    Position Holding
  • Standards Met
    JIS
  • Type
    Compact

Overview

Mfr description
CDBQ2B20-20DC-RN CYL, COMPACT, LOCKING,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought