Motion
CDLQF32-20DC-B

SMC CORP OF AMERICA
CDLQF32-20DC-B

Compact Cylinder - With Lock - Locking Type, 32 mm Bore, 20 mm Stroke, Front Flange Mounting Type
Mi Item #05246776
MFR #CDLQF32-20DC-B
Price$267.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQF32-20DC-B

Compact Cylinder - With Lock - Locking Type, 32 mm Bore, 20 mm Stroke, Front Flange Mounting Type
Mi Item #05246776
MFR #CDLQF32-20DC-B

Mfr description
CDLQF32-20DC-B CYL, COMPACT WITH LOCK
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.49/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Holding Force
    402 N
  • Overall Height
    54.2 mm
  • Overall Length
    102 mm
  • Overall Width
    65 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    422 N
  • Push Force At 100 Psi
    563 N
  • Rod Size
    M14x1.5
  • Rod Size / Thread
    M14x1.5 Male ISO
  • Stroke  
    20 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Compact cylinder series C(D)LQ offers drop prevention when the pressure of air source is decreased or the residual pressure is released. The CLQ has a low profile design, with a compact lock unit. Available in 8 bore sizes ranging from 20 to 100mm, and is auto switch capable.
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B
  • Lock Starting Pressure
    +0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Direction
    One Direction
  • Locking Method
    Spring Locking
  • Locking Position
    Any Position
  • Magnet
    Magnetic Piston
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Special Applications
    Position Holding
  • Type
    Compact
  • Unlocking Pressure
    +0.2 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)